1 in. x 300 ft. PEX-A Tubing Coil in White with Red Print
AquaPEX® 1 in. x 300 ft. PEX-A Tubing Coil in White with Red Print
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water Quality Association (WQA) Gold Seal for the greatest resiliency in freezing conditions
- Red colored print string to designate hot-water lines
- Engel-method PEX-a with the highest degree of crosslinking for the greatest flexibility, durability, and performance
- Approved for use with ASTM F1960 ProPEX® expansion fittings as well as crimp, clamp, compression, and push-to-connect fitting systems
- Approved in continuous-recirculation systems operating up to 140°F (60°C)
- Features a one-month UV resistance
- Long, flexible coils reduce the number of required fittings
- Resists corrosion, pitting, and scale buildup
- Backed by a 25-year transferable limited warranty when combined with Uponor ProPEX® fittings
- Manufactured in the U.S.A.
Specifications
- ASTM:
- ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B137.5, CSA B214
- Collection:
- AquaPEX®
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 43/50 in
- Diameter - Outside:
- 1-1/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 9
- UL Listed:
- UL 263