2 in. x 100 ft. PEX-A Tubing Coil in White

You last purchased this on
 
Uponor

AquaPEX® 2 in. x 100 ft. PEX-A Tubing Coil in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

AquaPEX® 2 in. x 100 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #UF1062000
  • Item #3450192
  • Manufacturer Part #F1062000
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Also used in radiant heating systems containing no ferrous corrodible components, or where ferrous components are isolated from the tubing
  • Approved fittings are ProPEX® fittings for sizes 3/8" through 2" tubing, and WIPEX™ fittings for 3" tubing
  • Tubing is used for hot and cold domestic potable water distribution and residential fire safety
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
AWWA:
AWWA C-904
Application:
Fire Systems, Heating and Cooling
CSA Certified:
CSA B137.5, CSA B214
Collection:
AquaPEX®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
1-63/100 in
Diameter - Outside:
2-1/8 in
End Connection 1:
F1960
End Connection 2:
F1960
End Connections:
F1960 x F1960
IAPMO Listed -:
Yes
Length:
100 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
2 in
Pressure - Maximum:
160 psi
Schedule Class:
SDR 9
UL Listed:
UL 1821/UL 263
Weight:
68.2 lb