Uponor
AquaPEX® 2 in. x 20 ft. Cross-Linked Polyethylene Tubing
Part #UF6922000 | Item #3796867 | Manufacturer Part #F6922000
Length:
20 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 3
How to get it:
Product Details
Specifications
ANSI Specifications: ANSI 14
ASTM Specifications: ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
AWWA Specifications: AWWA C-904
Application: Hot and Cold Potable Water
CSA Certified: CSA B-137.5, CSA B-214
Collection: AquaPEX®
FM Approved: No
Fire Suppression System Rated: No
GSA Approved: No
IAPMO Listed: Yes
Length: 20 ft
Material: Plastic
Material Type: Cross-Linked Polyethylene
Maximum Pressure: 160 psi
Maximum Temperature: 200
NSF Certified: Yes
NSF Specifications: NSF 14
Origin: Domestic
Outside Diameter: 3-1/5 in
Pipe Tubing Size: 2 in
Temperature Range: Up to 200 Deg F
UL Listed: No
-
Starting at $339.56
-
Starting at $651.60
-
Starting at $58.72
-
Starting at $549.25
-
Starting at $47.19
-
Starting at $67.92
-
Starting at $117.29
-
Starting at $18.89
-
Starting at $663.40
-
Starting at $67.92
-
Starting at $26.40
-
Starting at $27.90