AquaPEX® 20 ft. x 1-1/4 in. Plastic Tubing in White

Part #UF6921250  |  Item #3796865  |  Manufacturer Part #F6921250

$9.55 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 4

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #UF6921250 | Mfr. Part #F6921250

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.55 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #UF6921500 | Mfr. Part #F6921500

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,086.00 /100 EA
    Order in multiples of 100
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Used for hot and cold domestic potable water distribution, residential fire safety and radiant heating systems containing no ferrous corrodible components or where ferrous components are isolated from the tubing
  • Approved fittings systems are ProPEX and APR
  • Patented multi-flue tank design
  • Low profile automatic flue damper
  • System Sentinel LED diagnostic system
  • Sag and moisture proof Fiberglass insulation
  • Fully adjustable thermostat from 100F to 180F
  • Stainless steel burners
  • High altitude compliant

Documents

Specifications

ASTM Specifications: ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877

Collection: AquaPEX®

Color Finish: White

Color Finish Category: Whites

FM Approved: No

Fire Suppression System Rated: No

IAPMO Listed: Yes

Length: 20 ft

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Outside Diameter: 1-1/4 in

Pipe Tubing Size: 1-1/4 in

UL Listed: No