1 in. x 20 ft. PEX-A Straight Length Tubing in White

You last purchased this on
 
Uponor

AquaPEX® 1 in. x 20 ft. PEX-A Straight Length Tubing in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

AquaPEX® 1 in. x 20 ft. PEX-A Straight Length Tubing in White

  • Fast #
  • Part #UF1921000
  • Item #688546
  • Manufacturer Part #F1921000
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: 180 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • 20' straight length
  • AquaPEX® tubing
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023, ASTM E-84, ASTM E-814, ASTM E-119
AWWA:
AWWA C-904
CSA Certified:
CSA B137.5, CSA B214
Collection:
AquaPEX®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
431/500 in
Diameter - Outside:
1-1/8 in
End Connection 1:
F1960
End Connection 2:
F1960
End Connections:
F1960 x F1960
Length:
20 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1 in
Pressure - Maximum:
160 psi
UL Listed:
UL 263/UL 18213