AquaPEX® 300 ft. x 2-1/2 in. Plastic Tubing in White

Part #UF1022500  |  Item #7000287  |  Manufacturer Part #F1022500

$4,729.53 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #UF1021250 | Mfr. Part #F1021250

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,639.30 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #UF1021500 | Mfr. Part #F1021500

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,909.70 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #UF1022000 | Mfr. Part #F1022000

    Call for Pricing
    Call for Pricing
    Call us for price
    $3,810.95 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #UF1022500 | Mfr. Part #F1022500

    Call for Pricing
    Call for Pricing
    Call us for price
    $4,729.53 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-2023, ASTM F-876, ASTM F-877, ASTM F1960

AWWA Specifications: AWWA C-904

Application: Fire Protection, Hydronic Piping, Plumbing, Radiant Heating and Cooling Systems, Residential

CSA Certified: CSA B137.5, CSA B214

Collection: AquaPEX®

Color Finish: White

Color Finish Category: Whites

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

High Pressure: 160

IAPMO Listed: Yes

Inside Diameter: 2-1/100 in

Length: 300 ft

Material: Plastic

Material Type: PEX

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Origin: Domestic

Outside Diameter: 2-5/8 in

Pipe Tubing Size: 2-1/2 in

UL Listed: UL 263/UL 18213

Weight: 88