300 ft. x 3/4 in. PEX Tubing Coil in Blue

You last purchased this on
 
Uponor

AquaPEX® 300 ft. x 3/4 in. PEX Tubing Coil in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

AquaPEX® 300 ft. x 3/4 in. PEX Tubing Coil in Blue

  • Fast #
  • Part #UF3060750
  • Item #2251349
  • Manufacturer Part #F3060750
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Approved fittings systems are ProPEX®
  • Primarily used in cold potable water distribution systems, and radiant heating systems containing no ferrous corrodible components or where ferrous components are isolated from the tubing
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
AWWA:
AWWA C-904
Application:
Heating and Cooling
CSA Certified:
CSA B137.5, CSA B214
Collection:
AquaPEX®
Color Finish Name:
Blue
Diameter - Inside 1:
67/100 in
Diameter - Outside:
7/8 in
FM Approved:
No
Fire Suppression System Rated:
Yes
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
300 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Pressure - Maximum:
160 psi
UL Listed:
UL 263
Weight:
34 lb