3/8 in. 36 in. Supply Tube

You last purchased this on
 
Uponor

AquaPEX® 3/8 in. 36 in. Supply Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

AquaPEX® 3/8 in. 36 in. Supply Tube

  • Fast #
  • Part #UF1072536
  • Item #1147229
  • Manufacturer Part #F1072536
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Recommended for hot-water applications
  • Patented multi-flue tank design
  • Installed with delrin ring (included)
  • Stainless steel burners
  • Sag and moisture proof Fiberglass insulation
  • Fully adjustable thermostat from 100F to 180F
  • System Sentinel LED diagnostic system
  • Low profile automatic flue damper
  • ASME tank construction
  • Requires Certification

Specifications

BAA Compliant:
No
Collection:
AquaPEX®
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed -:
No
Length:
36 in
Material:
Plastic
Material Type:
PEX
NSF Certified:
No
Water Supply Connector Type:
Sink