AquaPEX® 3/8 in. x 400 ft. PEX Tubing in White

Part #UF1090375  |  Item #688264  |  Manufacturer Part #F1090375

$316.00 EACH

Length:

400 ft
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 18

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tubing is used for hot and cold domestic potable water distribution and residential fire safety
  • Also used in radiant heating systems containing no ferrous corrodible components, or where ferrous components are isolated from the tubing
  • Approved fittings are ProPEX® fittings for sizes 3/8" through 2" tubing, and WIPEX™ fittings for 3" tubing

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877

AWWA Specifications: AWWA C-904

Application: Heating and Cooling

CSA Certified: CSA B-137.5, CSA B-214

Collection: AquaPEX®

Color Finish: White

Color Finish Category: Whites

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

High Pressure: 160

IAPMO Listed: Yes

Inside Diameter: 7/20 in

Length: 400 ft

Material: Plastic

Material Type: PEX

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Origin: Domestic

Outside Diameter: 1/2 in

Pipe Tubing Size: 3/8 in

Pressure Class: 160#

UL Listed: UL 263