• Cart

DESCRIPTION

  • Each end features the Uponor ProPEX fitting for connections to hePEX™ tubing or AquaPEX® tubing
  • For use in hot and cold domestic potable water systems, AquaSAFE™ residential fire safety system and any hydronic heating system application
  • Safe for direct burial in soil

Uponor Brass PEX 90 Degree Elbow

ULF471

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass