600 ft. x 1-1/4 in. Plastic Tubing
Ecoflex® 600 ft. x 1-1/4 in. Plastic Tubing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The pipe is surrounded by multi-layer, closed-cell, PEX-foam insulation and a water-resistant, corrugated HDPE jacket, making it ideal for direct-burial application
- Thermal twin JR pre-insulated
- Oxygen diffusion barrier protects ferrous components within the fluid pathway from corrosion
Specifications
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1960
- Application:
- Water Supply, Potable Water, Heating and Cooling
- CSA Certified:
- CSA B137.5
- Collection:
- Ecoflex®
- Diameter - Inside 1:
- 1-27/500 in
- Diameter - Outside:
- 1-3/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 600 ft
- Material:
- Plastic
- Material Type:
- XLPE
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/4 in
- Pressure Class:
- 160#
- UL Listed:
- No