DESCRIPTION

  • Accessory for EP valved manifolds
  • Assembly/mounting brackets are required
  • End cap seals the unused inlet on an EP valved manifold

Uponor North America End Cap

UQ2121250

Fitting Sizes:

1-1/2 in x 1-1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

Starting at
$10.79
EACH
  • QUANTITY