• Cart

DESCRIPTION

  • Body ends feature R32 unions and the loop outlets have R20 male threads
  • Features isolation valves and balancing valves with flow meters and comes fully assembled, ready for installation
  • PEX-Aluminum-PEX compression, compression, and PEX compression fitting system compatibility, TruFLOW manifold compatibility, PEX-AL-PEX and PEX tubing compatibility
  • R32 fitting size
  • Temperature ratings: 140° F at 87 psi, 158° F at 72 psi, 176° F at 58 psi, 194° F at 44 psi

Uponor EP Heating Manifold Assembly with Flow Meters

UA267001

Outlet Quantity:

SPECIFICATIONS

Flow Rate
15.4 gpm
Material
Plastic
Material Type
Engineered Polymer
Maximum Pressure
87 psi
Maximum Temperature
194
Outlet Quantity
8

Starting at
$245.28
EACH
  • QUANTITY