Uponor
EP Heating Manifold with Flow 6 Outlets
Part #UA2670601 | Item #3698157 | Manufacturer Part #A2670601
$419.25
EACH
(Pricing is for 6)
Outlet Quantity:
Product Details
- Features isolation valves and balancing valves with flow meters and comes fully assembled, ready for installation
- Body ends feature R32 unions and the loop outlets have R20 male threads
- Temperature ratings: 140° F at 87 psi, 158° F at 72 psi, 176° F at 58 psi, 194° F at 44 psi
- PEX-Aluminum-PEX compression, compression, and PEX compression fitting system compatibility, TruFLOW manifold compatibility, PEX-AL-PEX and PEX tubing compatibility
- R32 fitting size
Documents
Specifications
Flow Rate: 15.4 gpm
Material: Plastic
Material Type: Engineered Polymer
Maximum Pressure: 87 psi
Maximum Temperature: 194
Outlet Quantity: 6