Heating Manifold Actuator Female Adapter
Heating Manifold Actuator Female Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- R20 thread size
- Actuator adapter fits a Mohlenhoff four-wire actuator onto the EP heating manifold
Specifications
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 1 in
- Material:
- Brass
- Width:
- 1-1/2 in