DESCRIPTION
- Features ProPEX® inlets with opposing ProPEX® outlets
- Material proven in demanding hot water applications
- ProPEX® rings sold separately
- ProPEX® tool required
Uponor North America ProPex® Multi-Port Straight PEX Tee
UQ22451
Fitting Sizes:
1 in x 1 in x 1 inSPECIFICATIONS
- ANSI Specifications
- ANSI 14, ANSI 61
- ASTM Specifications
- ASTM F-1960, ASTM F-877
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B137.5
- Collection
- ProPex®
- End Connection 1
- PEX
- End Connection 2
- PEX
- End Connection 3
- PEX
- Fitting Size 1
- 1 in
- Fitting Size 2
- 1 in
- Fitting Size 3
- 1 in
- Fitting Sizes
- 1 in x 1 in x 1 in
- Fitting Type
- Straight
- GSA Approved
- No
- IAPMO Listed
- Yes
- Lead Law Compliant
- Yes
- Material
- Plastic
- Material Type
- Polymer
- Maximum Pressure
- 150 psi
- Maximum Temperature
- 320
- NSF Certified
- Yes
- NSF Specifications
- NSF 14, NSF 61
- Outlet Quantity
- 4
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday