DESCRIPTION

  • Features ProPEX® inlets with opposing ProPEX® outlets
  • Material proven in demanding hot water applications
  • ProPEX® rings sold separately
  • ProPEX® tool required

Uponor North America ProPex® Multi-Port Straight PEX Tee

UQ22750

Fitting Sizes:

3/4 in x 3/4 in x 3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-1960, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ProPex®
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 3/4 in x 3/4 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polymer
Maximum Pressure
150 psi
Maximum Temperature
320
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Outlet Quantity
7

Starting at
$42.12
EACH
  • QUANTITY

DOCUMENTS