DESCRIPTION

  • 3" polyurethane foam insulation provides superior insulating qualities
  • Fast Trak™ 0.5 is an overpour installation method for remodel and retrofit applications
  • Has an adhesive backing for adhering to the slab or subfloor
  • Minimal heat loss design
  • Preformed knobbed panels are designed for installing 5/16" crosslinked polyethylene (PEX) tubing for radiant floor heating and cooling systems
  • System Sentinel monitors on-off function of elements

Uponor North America 1/2 in. Plastic Panel

UA5090313

Length:

SPECIFICATIONS

Depth
1/2 in
Length
8-3/10 ft
Material
Plastic
Material Type
Polystyrene
Width
28-3/10 in

Starting at
$27.8
EACH
  • QUANTITY