DESCRIPTION

  • ProPEX® ring with stop

Uponor North America ProPEX® 1/2 ProPEX Ring With Stop

UQ4690512

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
Fits Pipe Size
1/2 in
Lead Law Compliant
Yes
Material
Alloy
Outside Diameter
1/2 in

Starting at
$0.26
EACH
  • QUANTITY