DESCRIPTION

  • All outlets are configured with 1/2" ProPEX® connections
  • Branch manifold with 1/2" outlets is used for hot and cold domestic potable water distribution systems
  • Manifold has a 1" copper sweat fitting adapter supply connection

Uponor North America 1 in. Copper Branch Manifold with ProPEX Outlets

ULF2801050

Fitting Sizes:

1 in

SPECIFICATIONS

ASTM Specifications
ASTM F877
Diameter
1 in
End Connection 1
PEX
Fitting Size 1
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Material
Copper
Outlet Quantity
4

Starting at
$82.25
EACH
  • QUANTITY