DESCRIPTION

  • Both 1" ends are copper pipe size and require a copper end cap, coupling or transition fitting to make the proper system connection
  • Manifold with lead-free 1/2" ProPEX® ball valve provides simple and easy isolation of individual loops
  • Sections can sweat together to extend the number of outlets using a standard 1" copper coupling

Uponor North America 1 in. Copper Manifold with 1/2 in. Ball Valve

ULF2

Outlet Quantity:

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Material
Copper
Outlet Quantity
4

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$243.0
EACH
  • QUANTITY