DESCRIPTION

  • Comes fully assembled and ready for installation
  • Corrosion resistant
  • Features isolation valves, balancing valves with flow meters, supply and return ball valves
  • Integrated, full port ball valves with temperature gauges
  • NPT-threaded ball valve for easy transition

Uponor North America 1 in. Stainless Steel Manifold Assembly with Flow Meter

UA2700302

Outlet Quantity:

3

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1 in
Flow Rate
14 gpm
Length
14 in
Material
Stainless Steel
Maximum Temperature
194
Outlet Quantity
3
Size
1 in

Starting at
$392.95
EACH
  • QUANTITY