DESCRIPTION

  • For use in residential slab or commercial multi-floor construction
  • Supports up to 1" Uponor hePEX™ or AQUAPEX® tubing, or a 1" utility-grade, polyethylene sleeving

Uponor North America 1-Loop Stand Up Bracket

UF5801000

Fitting Sizes:

1/2 in

SPECIFICATIONS

Depth
9 in
End Connection 1
PEX
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
6-1/2 in
Material
Plastic
Width
1-1/2 in

Starting at
$14.65
EACH
  • QUANTITY