200 psi Engineered Plastic PEX 3/4 x 1 in. Valve Manifold

You last purchased this on
 
Uponor

ProPEX® 200 psi Engineered Plastic PEX 3/4 x 1 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 200 psi Engineered Plastic PEX 3/4 x 1 in. Valve Manifold

  • Fast #
  • Part #UQ2121000
  • Item #1808199
  • Manufacturer Part #Q2121000
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Connects 1" AQUAPEX® tubing to the manifold
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
ProPEX®
End Connection 1:
F1960
End Connection 2:
F1960
End Connection 3:
F1960
End Connection 4:
F1960
End Connections:
F1960
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Maximum Temperature:
200
Pressure - Maximum:
200 psi