DESCRIPTION

  • All outlets are configured with 1/2" ProPEX connections
  • Branch manifold with 1/2" outlets is used for hot and cold domestic potable water distribution systems
  • Manifold has a 1" copper sweat fitting adapter supply connection

Uponor North America 10-Outlet Manifold

ULF2831050

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-877
End Connection 1
Copper Sweat
Fitting Size 1
1-1/2 in
Flow Rate
12.8 gpm/2.5 gpm
Lead Law Compliant
Yes
Length
17-19/20 in
Material
Copper
Maximum Pressure
150 psi
Maximum Temperature
320
NSF Certified
Yes
Outlet Quantity
10
Size
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday