DESCRIPTION

  • Compatible with both ProPEX fitting connections and QS-style fittings
  • Has a polyethylene layer that is extruded over the oxygen barrier to protect from site abuse and moisture saturation
  • Tubing is used for closed-loop radiant heating applications

Uponor North America Wirsbo hePEX™ 100 ft. Barrier Plastic Tubing Pipe in White

UA1140625

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     
  • 1/2 in

    UA1140625 

    $157.6
    $98.03
    Call for Pricing Call us for price $157.6 $98.03
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Collection
Wirsbo hePEX™
Color Finish
White
FM Approved
No
Fire Suppression System Rated
No
IAPMO Listed
No
Length
100 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Certified
No
Outside Diameter
5/8 in
Pipe Tubing Size
1/2 in
UL Listed
No