DESCRIPTION

  • 3" polyurethane foam insulation provides superior insulating qualities
  • Fitting system compatibility: multi-press, press
  • Layers are bonded to the aluminum by a special adhesive
  • Minimal heat loss design
  • Multi-layered composite PEX-AL-PEX tubing consisting of an interior aluminum tubing lined with inner and outer layers of PEX
  • North Carolina compliant
  • Protects against corrosion and can be embedded in concrete and installed in walls, floors and ceilings

100 ft. Plastic Tubing

UD11400

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
White
Length
100 ft
Material
Plastic
Maximum Pressure
200 psi
Maximum Temperature
200
Pipe Tubing Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday