DESCRIPTION

  • Prevents tubing from coming direct contact with the subfloor, eliminating the possibility of creating uncomfortable hot spots on the floor above
  • Provide better holding power and can be attached together laterally for tight installations

Uponor North America 100 Pack Pex Clip

UF7051258

Fitting Sizes:

1/2 in

SPECIFICATIONS

Color Finish
Black
End Connection 1
PEX
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
1-1/5 in
Length
1-3/25 in
Material
Plastic
Package Quantity
100

Starting at
$102.62
per PACK
  • QUANTITY