DESCRIPTION

  • Also used in radiant heating systems containing no ferrous corrodible components, or where ferrous components are isolated from the tubing
  • Approved fittings are ProPEX® fittings for sizes 3/8" through 2" tubing, and WIPEX™ fittings for 3" tubing
  • Tubing is used for hot and cold domestic potable water distribution and residential fire safety

Uponor North America AquaPEX® 1000 ft. Plastic Tubing

UF1120

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
AquaPEX®
Color Finish
White
Length
1000 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
160 psi
Maximum Temperature
200
Outside Diameter
5/8 in
Pipe Tubing Size
1/2 in