1/2 x 5/8 x 3/4 in. PEX x Sweat Brass Reducing Tee
1/2 x 5/8 x 3/4 in. PEX x Sweat Brass Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Includes 1/8" threads for air vents
- Air vent is not included
- QS-style baseboard tee connects 1/2" and 5/8" Wirsbo tubing to 3/4" copper baseboard
- Minimal heat loss design
- System Sentinel monitors on-off function of elements
Specifications
- ASTM:
- ASTM F-877, ASTM F-1960
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Sweat
- End Connections:
- Barbed x Barbed x Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 5/8 in x 3/4 in
- Fitting Type:
- Reducing, Tee
- Material:
- Brass
- NSF Certified:
- Yes