DESCRIPTION

  • A slow-opening gas valve and a specially designed inducer system make it one of the quietest furnaces on the market today
  • A special molded fitting is provided to ease installation
  • Combustion air may be piped to either the top or right side of the cabinet on all upflow models
  • Comes with a protective plastic cap and escutcheon
  • Control board diagnostics
  • NSF and UL approved for combined plumbing and sprinkler systems
  • Optional indoor or outdoor combustion air
  • Pendent sprinkler comes with the sprinkler threaded onto the stainless steel multi-port fitting with ProPEX outlets
  • Pre-paint Galvanized Steel cabinet

Uponor North America 155 Degree F Pendant Sprinkler

UQ74900WH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Temperature
155
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS