DESCRIPTION

  • EVOH oxygen diffusion barrier
  • Polyethylene layer extruded over EVOH barrier to protect from site abuse and moisture saturation
  • Used for closed-loop radiant heating applications

Uponor North America Wirsbo hePEX™ 20 ft. Plastic Tubing

UA192

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM E-84, ASTM F-1960, ASTM F-876
CSA Certified
CSA B137.5
Collection
Wirsbo hePEX™
Color Finish
White
Length
20 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Outside Diameter
1 in
Pipe Tubing Size
1 in