DESCRIPTION

  • Approved fittings systems are ProPEX® and APR
  • Used for hot and cold domestic potable water distribution, and radiant heating systems containing no ferrous corrodible components or where ferrous components are isolated from the tubing

AquaPEX® 20 ft. Plastic Tubing

UF2930

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
AquaPEX®
Color Finish
Red
Length
20 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Outside Diameter
1/2 in
Pipe Tubing Size
1/2 in
Pressure Class
150#