DESCRIPTION

  • Also used in balanced radiant systems that do not require individual loop control
  • Copper valveless manifold is used for hot and cold domestic potable-water distribution systems
  • Three outlets

Uponor North America 3-Outlet Copper Sweat No Valve Manifold

UF2751050

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Sweat
End Connection 4
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Flow Rate
9 gpm
Material
Copper
Outlet Quantity
3
Size
1/2 in x 1/2 in x 1/2 in x 1/2 in