DESCRIPTION

  • Opposing-port tee - 3 outlets

Uponor North America ProPEX® 3-Outlet Multi-Port Tee

UQ2337557

Fitting Sizes:

3/4 in x 3/4 in

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Engineered Polymer
Maximum Pressure
150 psi
Maximum Temperature
320
Outlet Quantity
3

Starting at
$14.41
EACH
  • QUANTITY