DESCRIPTION

  • Opposing-port tee - 3 outlets

Uponor North America ProPEX® 3-Outlet Opposing Port PEX Tee

UQ2337550

Fitting Sizes:

3/4 in x 3/4 in x 3/4 in

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 3/4 in x 3/4 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Engineered Polymer
Maximum Pressure
150 psi
Maximum Temperature
320
Outlet Quantity
3

Starting at
$14.45
EACH
  • QUANTITY