DESCRIPTION

  • 3" polyurethane foam insulation provides superior insulating qualities
  • Minimal heat loss design
  • North Carolina compliant
  • The 3-speed circulator allows for use in wide range of system sizes
  • This unit is pre-wired, plumbed, tested and ready to be installed
  • Unit has outdoor reset capabilities for optimal system efficiency and is capable of five radiant looks with single-zone control (up to 12 loops with customization)
  • Unit includes 9kW electric boiler, radiant distribution manifold, circulator pump, expansion tank, pressure relief valve, isolation valves, thermostat, air vent

Uponor North America 30,000 BTU Radiant RDY 30E

UA3503000

Height:

SPECIFICATIONS

Height
29-7/8 in
Width
27-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY