DESCRIPTION

  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Covered by a corrugated, waterproof 6.9" HDPE jacket
  • Pre-insulated pipe for buried or aboveground commercial and residential radiant heating and cooling applications
  • Surface mounted thermostat provides automatic temperature control
  • Use with ProPEX™ or WIPEX™ fittings

Uponor North America 300 ft. Plastic Tubing

U50169

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Color Finish
White
Length
300 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
200
Outside Diameter
2-5/8 in
Pipe Tubing Size
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday