DESCRIPTION

  • Covered by a corrugated, waterproof 7.9" HDPE jacket
  • Pre-insulated pipe for buried or aboveground commercial and residential radiant heating and cooling applications
  • Use with ProPEX™ or WIPEX™ fittings

Uponor North America 300 ft. Plastic Tubing

U50179

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Color Finish
White
Length
300 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
200
Outside Diameter
4-1/8 in
Pipe Tubing Size
4 in