DESCRIPTION

  • 7.9" jacket

Uponor North America 300 ft. Plastic Tubing

U52179

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
300 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Pipe Tubing Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday