DESCRIPTION

  • Adjustable to accommodate a brass manifold in either 2x4 or 2x6 stud wall
  • Can be mounted inside the cabinet for ease of wiring and way from exposure or possible damage
  • Recess-style cabinet comes with removable door trim package

Uponor North America 35-1/2 in. Manifold Wall Cabinet

UA2603539

Width:

39 in

SPECIFICATIONS

Depth
3-1/2 in
Height
35-1/2 in
Length
35-7/8 in
Material
Steel
Width
39 in

Starting at
$452.0
EACH
  • QUANTITY