DESCRIPTION

  • Can be mounted inside the cabinet for ease of wiring and way from exposure or possible damage
  • Compatible with EP TruFLOW and TruFLOW manifolds
  • Lockable, recess-style cabinet with removable door trim package is adjustable to accommodate brass or engineered polymer manifolds

Uponor North America 35-1/2 x 31-7/8 in. Manifold Wall Cabinet

UA2603530

Width:

SPECIFICATIONS

Depth
3-1/2 in
Height
35-1/2 in
Length
31-7/8 in
Material
Steel
Width
30-1/2 in

Starting at
$419.5
EACH
  • QUANTITY