3/8 in. Delrin Ring
3/8 in. Delrin Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Delrin-engineered plastic compression ring comes with Uponor AquaPEX lav risers
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- Type:
- UQ4440250