DESCRIPTION

  • High-density polyethylene (HDPE) corrugated sleeve provides protection for installations in concrete slabs or soil, and allows for removal and replacement of tubing if required
  • Used for hot and cold water-distribution systems

Uponor North America 400 ft. Plastic Tubing

UF1092

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-1960, ASTM F-2080, ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Color Finish
Red
Length
400 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
200
Pipe Tubing Size
1/2 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday