DESCRIPTION

  • 50VA transformer (24VAC) comes with a 4" x 4" Metal mounting plate

Uponor North America 50 Va Transition

UA3050050

Volts:

120V

SPECIFICATIONS

Height
4 in
Length
4 in
VA Rating
50
Volts
120V
Width
4 in

Starting at
$48.76
EACH
  • QUANTITY