DESCRIPTION

  • 6.9" jacket

Uponor North America 500 ft. Plastic Tubing

U5026913

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
500 ft
Material
Plastic
Maximum Pressure
160 psi
Outside Diameter
1-37/100 in
Pipe Tubing Size
1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday