DESCRIPTION

  • Also for use in radiant heating and cooling systems containing no ferrous corrodible components or where ferrous components are isolated from the tubing
  • Approved fitting system is ProPEX®
  • Used for hot potable water distribution

500 ft. Plastic Tubing

UF210

  • PRICE

    PIPE TUBING SIZE

     
  • 3/4 in

    UF2100750 

    $617.45
    $435.92
    Call for Pricing Call us for price $617.45 $435.92
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM E-84, ASTM F-1960, ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Color Finish
Red
Length
500 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
80 psi
Outside Diameter
7/8 in
Pipe Tubing Size
3/4 in