5/8 x 3/4 in. Threaded Brass and Plastic Adapter
5/8 x 3/4 in. Threaded Brass and Plastic Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Press tool is required
- Lifeguard heating elements provide long element life and long life performance
- MLC press male threaded connectors connect PEX-Aluminum-PEX tubing to female NPT threads
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
- Minimal heat loss design
- System Sentinel monitors on-off function of elements
Documents
Specifications
- ASTM:
- ASTM F-1960, ASTM F-877
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Press
- End Connections:
- Threaded x Press
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Brass, Plastic
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi