DESCRIPTION

  • 5.5" jacket

Uponor North America 600 ft. Plastic Tubing

U52155

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
White
Length
600 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Outside Diameter
1-3/25 in
Pipe Tubing Size
1 in