DESCRIPTION

  • For use with PEX sizes: 2", 1 1/2", 5/16", 1 1/4", 3/8", 1/2", 5/8", 3/4", 1"
  • Tubing compatibility: PEX, PEX-ALUMINUM-PEX

Uponor North America Automatic Fixing Wire Twister

UE6091700

Material:

SPECIFICATIONS

Color Finish
Black
Fitting Sizes
1-1/2 in
Material
Metal, Rubber

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS